Apply to be a TradeMaster!
Main product image of 3/4" x 1/4" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/4" MIP x FIP Brass Bushing (Lead Free)

Brand:
Bluefin
SKU:
BRB075-025
Rating:
(50)
Q&A:
(4)
3/4" x 1/4" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom
$5.37 each
BOX UP & SAVE 17%
$178.00 box of 40
$4.45 each
In Stock
In Stock
Get 1,265 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type

Description

–
3/4"x 1/4" MIP x FIP Brass Bushing (Lead Free)

Specs

–
Size:

3/4" x 1/4"

Application:

Heating

Material:

Brass

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 3/4" x 1/4" MIP x FIP Brass Bushing (Lead Free)
3/4" x 1/4" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB075-025
(50)
3/4" x 1/4"
Heating
Brass
Male
Female
Threaded
3/4" x 1/4"
Heating
Brass
Male
Female
Threaded

You May Also Need

Product Reviews

4.26 out of 50 reviews
86% would recommend this product
4.26
out of 50 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
74%
4 star
6%
3 star
4%
2 star
4%
1 star
12%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Brass Bushing

I restore vintage gas pumps and I use a lot of brass fitting that I polish to make my pumps look better. Pex has the items I need in stock and I have them very fast. What else could you ask for? Thanks Pex for all your help. Danny
VS

Most Liked Negative Review

Sorry to say, this product failed- causing a leak

I installed this product on a 1" flo-chek valve, and it "made-up" all the way without tightening properly (didn't have a back-up part, so had to use it to get the heat on). Filled the system and pressurized it, and the threads leaked and it was not a surprise. Came back later, shut down system, isolated component and removed it. Installed another bushing from another manufacturer and it installed properly- no leaks, showing it was not the female threads that were at fault. The entire production run of this part should be viewed with suspicion and maybe even scrapped.
Showing 1-10 of 50 reviews

Great Help

I told Joe what I was after, he found it quickly and I was able to confirm it was the right part after it arrived. Great Job.
Bob
LInden, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Items and Great Service

Use Products for Antique Steam Whistle Displays. Always Happy with the Products!
Bugman
Buffalo, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

its well made works fine
dave
meyersdale pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely rough threads

I can see why all the other reviews complain about leaks - the threads on both sides of this are extremely rough. More than one works not thread correctly for me without damage.
K
Pennsylvania
2 years ago
Was this review helpful to you?

ordered 20 and 8 leaked

One might say operator error but I trust our 20 year vet plumber. Not sure if perhaps they were threaded too deep but we had some leakers. I plan to change them and send them back for refund but we have to shut down 8 large residential units housing 150 families each. Thats going to take some time to circle back.
Jason
Mesquite NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the right solution for a problem

I was necking down for a 3/4" street elbow in bronze to a tight fit, this saved me 3" of space compared to other approaches. Well made, no excess casting debris. It's a special fitting for a special need but SupplyHouse delivered.
pat
washington DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Excellent
Irving
Nw Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

True to size. Received on time just like they said.
Chance
Eastern KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolute JUNK!

Would never seal. Threads all beat up. Didn't feel round.
JBR
Bloomfield, NY
2 years ago
Was this review helpful to you?

I would buy this product again

perfect match for the icemaker hose
Fran
Bridgeport Ct.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does the 1" FIP end use a tapered thread or will/can it accept a 1" NPSM fitting with a gasket?

Asked by John J 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. It is tapered and will not work with NPSM threads.

Was this review helpful to you?

Q: This is threaded inside?. Just want to check as you cannot confirm from the picture.

Asked by Hugh 10 years ago

Add your answer

* Required Field
- "Water man Stan"

Yes it is, 1/8" Fip thread inside Sent from my iPhone

Was this review helpful to you?
-

Yes it is...

Was this review helpful to you?
-

yes it is. Joel Krueger Krueger Construction, LLC Commercial General Contractor Lic G117661 1008 King Mountain Dr. Summerville, SC 29483

Was this review helpful to you?

Q: Can this brass bushing be used with potable water applications? It is labeled as "gas".

Asked by James 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is approved for potable water applications and is lead free.

Was this review helpful to you?

Q: Hello, do you have as imilar fitting in 1/2inch by 1/2 inch MIP x FIP ? thanks a lot X

Asked by Xavier 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately no, Cello does not offer a fitting in the size requested. Bushings are typically reducer fittings, so it would have to be two different sizes on either end of the connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy