Apply to be a TradeMaster!
Main product image of 1/2" TST Tridicator Shut-off Thermowell
Magnifying glass
Hover image to zoom

1/2" TST Tridicator Shut-off Thermowell

SKU:
TST050
Rating:
(2)
Q&A:
(0)
1/2" TST Tridicator Shut-off Thermowell
Magnifying glass
Hover image to zoom
$16.12 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–
  • Spring loaded allowing TST to stay open when tridicator is installed.
  • Once tridicator is removed thermowell closes preventing media from exiting the system
  • Minimizes system downtime with quick instrument replacement
  • CRN registered
  • Up to 250 psi pressure rating (matching TTD Tridicator)
  • 1 year warranty

Specs

–
Connection Size:

1/2"

Type:

Replacement Part

Size:

1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Timely and in stock

Supply House had the products i needed in stock and shipped them in a timely manner. I have continued to buy products from them with high levels of satisfaction.
Jared
Fargo, ND
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product until the problem is corrected

I went thru about 14-16 of these wells with Supply House. Several shipments and returns. There appears to be a problem with the machining/manufacture of the units we received. When trying to install a tridicator into the check/well, the threads bind up before the tridicator probe goes in far enough to open the check valve function. Therefore the boiler water never reaches the pressure sensor of the tridicator and there is no pressure reading. Something is wrong with the internal female threads.
Jeffro
Baltimore, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy