Apply to be a TradeMaster!
Main product image of Aluminum GFI Cover Plate for Omnibox and Modulink Floor Boxes
Magnifying glass
Hover image to zoom

Aluminum GFI Cover Plate for Omnibox and Modulink Floor Boxes

Brand:
Wiremold
SKU:
828GFITCAL
Rating:
(0)
Q&A:
(0)
Aluminum GFI Cover Plate for Omnibox and Modulink Floor Boxes
Magnifying glass
Hover image to zoom
$65.68 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
Brushed aluminum GFI cover plate, for OmniBox and Modulink Series floor boxes. Cover plate is 3.290 inch x 4.310 inch (83.6mm x 109.5mm). May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B, and 837B Flanges.

Specs

–
Shape:

Rectangular

Product Type:

Cover Plate

Application:

Commercial

Material:

Aluminum

Color:

Aluminum

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy