Apply to be a TradeMaster!
Main product image of Aluminum Duplex Cover Plate for Omnibox and Modulink Floor Boxes
Magnifying glass
Hover image to zoom

Aluminum Duplex Cover Plate for Omnibox and Modulink Floor Boxes

Brand:
Wiremold
SKU:
828R-TCAL
Rating:
(0)
Q&A:
(0)
Aluminum Duplex Cover Plate for Omnibox and Modulink Floor Boxes
Magnifying glass
Hover image to zoom
$63.88 each
In Stock
In Stock
Get 36 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
Brushed aluminum duplex cover plate for OmniBox and Modulink Series floor boxes. Cover plate is 3.290 inch x 4.310 inch (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications.

NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.

Specs

–
Product Type:

Cover Plate

Application:

Commercial

Shape:

Rectangle

Material:

Aluminum

Color:

Aluminum

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy