Apply to be a TradeMaster!
Main product image of Aluminum Cover Plate for Ratchet-Pro and 880 Series Round Floor Boxes
Magnifying glass
Hover image to zoom

Aluminum Cover Plate for Ratchet-Pro and 880 Series Round Floor Boxes

Brand:
Wiremold
SKU:
895TCAL
Rating:
(1)
Q&A:
(0)
Aluminum Cover Plate for Ratchet-Pro and 880 Series Round Floor Boxes
Magnifying glass
Hover image to zoom
$95.52 each
In Stock
In Stock
Get 23 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
The Wiremold Ratchet-Pro brushed aluminum duplex cover plate with flip lids, 5-1/2 inch (140mm) for carpet or tile installations. Cover also works with 880 Series boxes.

NOTE: All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.

Specs

–
Product Type:

Cover Plate

Application:

Commercial

Shape:

Round

Material:

Aluminum

Color:

Aluminum

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast and accurate.

If you want to save time looking for parts that are not easy to find, check out SupplyHouse. It saved me a lot of hassle and time. Their prices are great—much better than those of other companies. Highly recommended!
Ideal Handyman LLC.
Las Vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy