Apply to be a TradeMaster!
Main product image of One- or Two-Hole Steel Mounting Strap for Series 500 Raceways (Ivory)
Magnifying glass
Hover image to zoom

One- or Two-Hole Steel Mounting Strap for Series 500 Raceways (Ivory)

Brand:
Wiremold
SKU:
V504
Rating:
(0)
Q&A:
(0)
One- or Two-Hole Steel Mounting Strap for Series 500 Raceways (Ivory)
Magnifying glass
Hover image to zoom
$0.40 each
BOX UP & SAVE 3%
$3.90 box of 10
$0.39 each
In Stock
In Stock
Get 220 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–
One- or Two-Hole Steel Mounting Strap for Series 500 Raceways (Ivory)

Convert to one-hole by breaking off at score. Lanced tab holds strap in place while fastening to surface.

Specs

–
Product Type:

Mounting Strap

Series:

500

Application:

Commercial

Residential

Material:

Steel

Number of Holes:

2

1

Color:

Ivory

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy