Apply to be a TradeMaster!
Main product image of 5' Series 500 Small Single-Channel Steel Raceway (Ivory)
Magnifying glass
Hover image to zoom

5' Series 500 Small Single-Channel Steel Raceway (Ivory)

Brand:
Wiremold
SKU:
V500-5
Rating:
(0)
Q&A:
(0)
5' Series 500 Small Single-Channel Steel Raceway (Ivory)
Magnifying glass
Hover image to zoom
$16.06 each
In Stock
In Stock
Get 19 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

5' Series 500 Small Single-Channel Steel Raceway (Ivory)


500 Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500 Raceway comes with the exclusive ScuffCoat finish for increased durability and scratch-resistance.


Product Features

  • Rugged steel raceway. Provides superior strength for any dry location installation.
  • Low-profile, unobtrusive appearance. Blends with any decor or setting. Excellent for low-voltage wiring.
  • Base and cover are a preassembled one-piece unit. Facilitates easy installation and provides excellent security. ScuffCoat finish. Tough, durable, scratch-resistant finish which can be overpainted with latex paint.
  • Surface mounting. Eliminates disturbing the building structure or wall finish to make renovations easy.
  • Full line of fittings. Provides unlimited wiring solutions and interconnection between raceway systems.
  • Fittings have removable covers. Allows easy access to wiring for changes and additions. Raceway cutters with replaceable blades. Cuts raceway cleanly, reduces labor, and installation time.
  • Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use.
  • UL5 and ADA compliant. Raceway and fittings meet UL5 specifications and can be installed in conformance with ADA requirements.

Specs

Length (Feet):

5'

Product Type:

Raceway

Application:

Commercial

Residential

Material:

Steel

Color:

Ivory

Mount:

Wall

Series:

500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

One- or Two-Hole Steel Mounting Strap for Series 500 Raceways (Ivory)
SKU: V504
Wiremold
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy