Apply to be a TradeMaster!
Main product image of Switch & Receptacle Device Box Fitting w/ 1/2" Knockout (Ivory)
Magnifying glass
Hover image to zoom

Switch & Receptacle Device Box Fitting w/ 1/2" Knockout (Ivory)

Brand:
Wiremold
SKU:
V5741
Rating:
(0)
Q&A:
(0)
Switch & Receptacle Device Box Fitting w/ 1/2" Knockout (Ivory)
Magnifying glass
Hover image to zoom
$9.49 each
BOX UP & SAVE 3%
$45.80 box of 5
$9.16 each
In Stock
In Stock
Get 2 Mon, Aug 10
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

For shallow type switches (three-way, single, and double pole) and receptacles, (three-wire locking receptacles and single-gang combination devices). Base has 1/2" trade size KO. End twistout permits running raceway close to interior trim

Specs

Product Type:

Switch Box

Series:

700

500

Application:

Commercial

Material:

Steel

Hole Size:

1/2"

Number of Holes:

1

Color:

Ivory

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy