Apply to be a TradeMaster!
Main product image of Single-Gang Flush Type Extention Adapter Fitting (Ivory)
Magnifying glass
Hover image to zoom

Single-Gang Flush Type Extention Adapter Fitting (Ivory)

Brand:
Wiremold
SKU:
V5751
Rating:
(1)
Q&A:
(0)
Single-Gang Flush Type Extention Adapter Fitting (Ivory)
Magnifying glass
Hover image to zoom
$8.97 each
BOX UP & SAVE 4%
$86.30 box of 10
$8.63 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–
For extensions from existing flush wall boxes.

Specs

–
Product Type:

Extension

Series:

500

700

Application:

Commercial

Material:

Steel

Number of Gangs:

1

Color:

Ivory

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It fit the bill

I needed to extend a box outward and still match the rest of the outlet covers. It was pleasant to find that available. Very happy with i
Rax Frizzle
Pensacola, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy