
| Loop Size: | 1/2" |
|---|---|
| Supply Size: | 1" |
| Supply Connection: | Sweat (FTG x FTG) |
| Loop Connection: | Expansion PEX |
| Material: | Copper |
| Number of Outlets: | 4 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Number of Outlets (Cold): | 4 |
| Number of Outlets (Hot): | 4 |
| Max Temp (F): | 210°F at 150 psi |
| Max Flow (GPM): | 21 |
| Standards Met: | CAN/CSA B137.5 ASTM F877 |