Apply to be a TradeMaster!
Main product image of 1" Copper Manifold w/ 1/2" ProPEX Ball Valve, 4 Outlets (Lead Free Brass)
Magnifying glass
Hover image to zoom

1" Copper Manifold w/ 1/2" ProPEX Ball Valve, 4 Outlets (Lead Free Brass)

SKU:
LF2500400
Rating:
(33)
Q&A:
(14)
1" Copper Manifold w/ 1/2" ProPEX Ball Valve, 4 Outlets (Lead Free Brass)
Magnifying glass
Hover image to zoom
$214.23 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
Note: ProPEX Tool is required ProPEX Rings must be purchased separately.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Wirsbo 1" Copper Valved Manifolds (type L copper) feature 1/2" ProPEX outlets. A soldered valve connection allows for simple and easy isolation of individual loops. Sections can sweat together to extend the number of outlets using a standard 1" copper coupling. Do not exceed accepted flow rates for 1" nominal copper. Both 1" ends are copper pipe size and will require a copper end cap, coupling or transition fitting to make the proper system connection.

Specs

–
Type:

Open

Loop Size:

1/2"

Number of Outlets:

4

Supply Size:

1"

Supply Connection:

Sweat (FTG x FTG)

Loop Connection:

Expansion PEX

Material:

Copper

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Warranty:

10 Year

Max Temp (F):

210°F at 150 psi

Max Flow (GPM):

21

Standards Met:

ASTM F877

CAN/CSA B137.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Copper Manifold w/ LF Brass 1/2" ProPEX Ball Valve, 8 Outlets (Lead Free Brass)
SKU: LF2500800
Uponor (Wirsbo)

Product Reviews

4.06 out of 33 reviews
79% would recommend this product
4.06
out of 33 Reviews
79% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
18%
3 star
12%
2 star
9%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice Kit

I used one 12 port and one 8 port manifold for a complete redesign of my domestic water system. They are more expensive then other options but are totally bulletproof. I added three 3/4" valves to supply my frost-free exterior taps. Pic. #1 pressure testing main loop Pic. #2 fitting parts into recessed cabinet Pic. #3 cabinet installed in Mech. Room
VS

Most Liked Negative Review

Ball valves leak---

I was disappointed in the poor seal in these ball valves. I couldn't pressure test without adding short tubing segments with caps. Several had slow bubbling leaks. I wrapped in wet rags and left them open for soldering, and the end valves aren't the problem, so I don;t think it was an over heating issue. I'm not a pro so could be user error, but it seemed like I did as much as possible to protect them. I usually solder 1/2 or 3/4 inch ball valves with no protection at all in other situations. They look great though!
Showing 1-10 of 33 reviews

Convenient, but had some leaks

I had several of these in my garage as part of an ongoing plumbing project I never finished. When it got below freezing, I had one of my cold water lines drip-leak, and two of my hot water lines had serious mineral deposits building up over the valves. Even being Uponor, my repipers recommended removing these, as they are just a potential point-of-failure, at which time I showed them my setup and everything made sense. They seem like a good idea, but with the leaks at that price point, it's a deal-breaker.
Keith P.
Houston TX
1 years ago
Was this review helpful to you?

For this price this should be perfect. LEAKY !!!!!!!!

Valves leak. Not high quality !!
groots
Long Island NY
2 years ago
Was this review helpful to you?

Leaky valves

Out of the box, 3/10 and 4/10 valves leak. What happened to quality control? Reading the other reviews and see similar issues. For the money I paid for these I would have expected better. Let's see what the warranty process is like…
Rich
Anaheim CA
3 years ago
Was this review helpful to you?

Some ball valves leak

I have a multi-manifold system and about 20% of the ball valves leak. Enough to be annoying, but not enough to warrant replacement. Definitely a quality issue. Would be nice if the ball valves were threaded or replaceable....
Stu
Indialantic, FL
3 years ago
Was this review helpful to you?

Leaky valves

I bought these things and loved them. I recommended friends and family buy them. 5 years later Every one of us has leaky valves and are afraid to turn the ones that are not leaking. You are a quarter turn away from a huge headache with these. In hindsight I'd buy valveless manifolds and put replaceable threaded valves right away. These things are awful and now I gotva 20 valve manifold to cut in to fix it. 7 out of 20 are known leaks if you touch them. Im afraid to use the rest. I have about as many of these on the hot water side too. Uponor really screwed me.
Max
PA
4 years ago
Was this review helpful to you?

Awesome product.

I used 5 of these to rebuild hot & cold distribution manifolds in my house. Linked with copper Propress fittings. All the Pex A fittings from here as well. Everything worked flawlessly making job easy and straightforward. This supplier is top notch and sells only well made and reliable supplies and tools to get any job done right. I'm customer for life. Thanks SupplyHouse.
Craig
Syracuse
4 years ago
Was this review helpful to you?

Awesome manifolds.

Bought several to upgrade cold and hot water supply manifolds. Also, used Viega copper Propress from Supply House as well. Manifolds are solidly built and work flawlessly. Great help and service from everyone. Will always look here first for all future plumbing needs.
Craig
Nantucket
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I used this for the classic home-runs for domestic hot and cold water system in a house. The isolation valves for each home run allows for me to do the project while the home owners were home with minimal interruption of water service. Quality of manufacture is outstanding! They are a bit pricey but they are worth it when doing a whole-house pipe replacement.
The Building Mechanic
Alexandria, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

I used this for the classic home-runs for domestic hot and cold water system in a house. The isolation valves for each home run allows for me to do the project while the home owners were home with minimal interruption of water service. Quality of manufacture is outstanding! They are a bit pricey but they are worth it when doing a whole-house pipe replacement.
The Building Mechanic
Alexandria, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product!

I used this for the classic home-runs for domestic hot and cold water system in a house. The isolation valves for each home run allows for me to do the project while the home owners were home with minimal interruption of water service. Quality of manufacture is outstanding! They are a bit pricey but they are worth it when doing a whole-house pipe replacement.
The Building Mechanic
Alexandria, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

14 Questions
14 Questions
ASK A QUESTION

Q: Are the valves on the manifold replaceable ? part number and cost?

Asked by Duck 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The valves are sweat onto the manifold by Uponor in the factor. They may be replaced if properly desoldered. Part number LF4805050

Was this review helpful to you?

Q: Does the valves on this manifold have Full Port Ball Valve: Allows water to flow freely through valve?

Asked by Danny 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This manifold has standard port ball valves.

Was this review helpful to you?

Q: With Manifold #LF2500400, can I use Copper Coupling #WP0-16-12 on one end to Copper Adapter Brass Ball Valve #LF4807575 and Copper 90° Elbow #WP7-16-12 on the other end also to a Copper Adapter Brass Ball Valve #LF4807575? I wish to use the straight end for water in and the 90° for water out for a longer run - 35'. Also, is using 1/2" for all of my shorter runs and 3/4" for the longer run going to be ok? End of long run is a toilet and one sink. Thank you.

Asked by FreeBrrd 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The coupling and elbow you mentioned will connect to the LF2500400 manifold, but not to the LF4807575 ball valve. The ball valves are designed to connect directly to 3/4" copper pipe or street adapters. Since we do not carry any single fittings that could accomplish what you are trying to do, we would recommend using a piece of 3/4" copper pipe between each valve and the fittings you mentioned. The pipe sizes you mentioned sound reasonable to us. Toilets and sinks generally have much lower flow demands than fixtures such as baths, showers, and washing machines.

Was this review helpful to you?

Q: What kind of bracket or mounting device is recommended to mount/secure these on a wall?

Asked by Home Builder 13 years ago

Add your answer

* Required Field
- Greg Scott

I used the one inch plastic "C" shaped brackets from Menards. Use a drywall screw to screw the bracket into some wood and then snap the manifold into the brackets. Greg Scott Infrasupport Corporation

Was this review helpful to you?
-

It should depend on where one is mounting this. My mount was on a concrete block wall. A wooden base board was secured with concrete screws and the manifold was mounted to the board using copper brackets. It is important to avoid dis-similar metals to reduce potential electrolysis/deterioration of the manifold. It would also be possible to hang this by joist hangers from floor joists. Using plastic hangers also prevents damage. The weak point of that method is that once the manifold is fully connected, all PEX piping must be also well supported to prevent rotation by gravity, although some support is called for in any case. Alan Springett aka Rockwater

Was this review helpful to you?
-

I did not mount it, because it stays firm in the place fixed by all that pex tubing

Was this review helpful to you?
-

standard copper tubing or pex straps.

Was this review helpful to you?
- Vinny

I used copper brackets and mounted it to a ¾" piece of plywood attached to the 2x4 studs.

Was this review helpful to you?
-

Once I had the fittings soldered onto each end, I used 1" copper pipe straps to secure the manifold to the wall.

Was this review helpful to you?
- Bigabus

Standoff copper pipe bell shaped hangers (from Lowe's) work well. I've also used copper U-shaped pipe brackets or copper plumber's tape in a pinch. The key is to use copper so there's no corrosion between dissimilar metals.

Was this review helpful to you?
-

Personally, I have not found any type of mounting device to secure this manifold to a wall. What I used was electrical conduit straps to fasten mine to the wall. Make sure if you do this that you put some sort of "cushion" between the strap and the manifold so it will not wear through the copper. Good luck!

Was this review helpful to you?

Q: Will these connections work with standard crimp rings?

Asked by Mroverman 13 years ago

Add your answer

* Required Field
-

no, you must use the special wirsbo uponor expander with their plastic rings

Was this review helpful to you?
- Normie

No, they will not work with clamp rings. You need to use an expander tool. If you are going to do a lot of connections. I would buy a manual expansion tool. I think it's the best connection . You need to use type a pex and rings

Was this review helpful to you?
-

No, I don't believe they will. These fittings are larger in diameter than the types that use crimp rings. I suggest using expandable pex with expander rings.

Was this review helpful to you?
-

No, you must use the wirsbo uponor rings and special expansion tool

Was this review helpful to you?
-

A ProPex manifold has ProPex fittings and that requires the use of PEX A tubing (AquaPex). This tubing requires an expander tool (I bought the Milwaukee) with ProPex reinforcing rings. I believe the PEX A tubing and ProPex fittings are the wrong diameter for the crimp ring connection system. There is a great tutorial video on PexSupply home page at the bottom. Bob Stallard Sent from my iPad

Was this review helpful to you?
-

No. I would not do it. Propex fittings seems bigger than crimp one. I dont think you would be able to fit pipe and ring on, not to mention crimping it.

Was this review helpful to you?

Q: Is there any plastic or rubber or any material that can melt in the valves when you sweat solder the 1" ends? Do you have to pull the valves apart before soldering them to avoid melting the material? If so how do you pull them apart? Thanks

Asked by Quest replacer 14 years ago

Add your answer

* Required Field
-

I did not disassemble valves. I put wet rug over closest valve while soldering and I kept all of them in open position. Cheers.

Was this review helpful to you?
-

No there are no plastic or rubber material in the valves. The valves are soldered on the manifold. When I soldered my manifold I opened the valves so the heat didnt biuld up to much in them.

Was this review helpful to you?
-

The valves are all brass, no plastic. However, I would wrap a water soaked rag around the valve & its solder joint closest to the joint you are soldering ... that will keep where the valve is soldered to the manifold from getting too hot.

Was this review helpful to you?
-

There is no danger of melting the valve packing during normal soldering operations. The valve packing is a high temperature material and not subject to melting at normal soldering temperatures. It is always good practice to use a damp rag wrapped around the valve assembly or 1" header pipe just downstream of the soldering point or use a heat blocking paste as a "heat dam" when soldering near potentially heat sensitive components.

Was this review helpful to you?
-

To prevent the problem from happening, I "gently" clip a vice grip type tool on the nearest valve stem to the solder joint, and to the 1" manifold beyond the first valve before soldering and for five minutes (or until "quenching" the joint in water) to serve as a "heat sink" that absorbes excess heat BEFORE it gets to the delicate parts. Be careful to apply "just enough" heat to melt the solder, and ALWAYS use liberal amounts of flux. It may take a little more heat than normal since heat goes to the vice grips (not the valve innards). WEAR GLOVES: the vice grips will be hot if not quenched! MS

Was this review helpful to you?
-

As far as I know the valves are all metal.. I have soldered a few and had no problems. Wouldn't hurt to take a damp towel and wrap the manifold except for the end to be soldered. And watch that you direct the heat away from the valves. Don't forget to wipe the joint after soldering.

Was this review helpful to you?
-

I did not take the valves apart to sweat the manifold. Wet a rag or two and wrap it around the nearest couple of valves before sweating.   In God We Trust! In Government We Don't!

Was this review helpful to you?
-

i soldered mine without taking anything apart and they are fine.  solder it all together before attaching any pex lines to it as any pex should be at least 18 inches from where you're soldering.

Was this review helpful to you?
-

Seems counterintuitive, but surely you don't disassemble a perfectly good valve to solder it into the system. I suppose you are supposed to control the heat on the valve body and since solder has such a low melting point, I bet the teflon seals are designed to be able to withstand that low temperature.   I think you could get carried away with the flame and do some damage, but I don't think you're supposed to have to disassemble the valve.

Was this review helpful to you?

Q: Since the manifold has all 1/2" outlets, is the expectation that all faucets in the house get 1/2"? The PEX installation guide seemed to recommend 3/8" for most faucets (the main exception being shower/baths), so would it be better to reduce those lines or just stick with 1/2" for everything?

Asked by Keith 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

3/8" piping is sufficient for faucets and most other fixtures, but it's generally easier to stick with 1/2" everywhere. It's tough to find 3/8" manifolds or fittings to connect to fixtures.

Was this review helpful to you?
- Another PexSupply Customer

The home run to each fixture to the manifold would be done in 1/2" pipe. You would order the valves for the sinks and toilets at 3/8x1/2". You want the max amount of water to the fixture that you can. Hope that helped Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

All of the runs will be made with 1/2" Pex, then under the faucet, you would use a 1/2" Pex to 3/8" adapter and reduce it there. If you ran 3/8" all the way, you would suffer more pressure loss as there would be more friction in the smaller tubing.

Was this review helpful to you?
- Another PexSupply Customer

In my system I ran all 1/2 inch lines to shut off where it was reduced to the 3/8 inch for sinks and toilets.  It's easy to find 1/2 inch to 3/8 shut offs.

Was this review helpful to you?
- Another PexSupply Customer

Just run 1/2 PEX-a for everything. It delivers better pressure. And besides, the tubing is the cheap part of an install.

Was this review helpful to you?
- Another PexSupply Customer

I installed this type manifold in my house with a PEX re-pipe, and also in a friends house when his copper piping also started showing Type I corrosion issues. I put all the bathrooms off just one of the 1/2" manifold valves. From this 1/2" valve I went up to 3/4" for the long run, and then went back to 1/2" where it broke off the 3/4" bathroom header to each bathroom. I only run about 50 - 60 psi supply pressure behind a regulating valve, and didn't notice any flow drop since the PEX sweeps versus hard 90's in rigid piping. My friend runs 100 psi supply with no regulating valve, and was worried about flow drop through the 1/2" manifold valves versus how it was run in 3/4" to 1/2" in the rigid copper. He even got buckets and timed how long it took to fill it with his old rigid piping versus after the PEX was put in. It was better for his main bath that was run in 3/4" PEX where it goes through the floor just like in copper. We installed his laundry room in all 1/2" PEX at about 40' from one of the 1/2" manifold valves to the utility sink, and he lost like 5 seconds on the fill time. Original copper line to the laundry was about 30' of 3/4" copper and the balance 1/2". You don't have to stay with 1/2" off the manifold just because it's 1/2". You can always go to 3/4" and then back to 1/2" in PEX to maintain or gain flow. If you go 1/2" all the way you may or may not notice a difference, but the bucket test showed on a long run it lost some flow rate. Good Luck!

Was this review helpful to you?
-

The reason they recommend 3/8 for the faucets and 1/2 for the shower and bath is for a pretty simple reason. I just finished building a new house and I ran 3/8 just in hot water to every faucet and 1/2 for all the cold and hot to the bath and showers. Simple reasoning is that you have less water in a 3/8 line than a 1/2 so when you turn on a faucet it doesnt take as long to get hot water to your faucet since the 3/8 line isnt storing as much water. Therfore in the long run you waste less water wating for hot water to get to your faucet and that saves $$ if you pay for you water. Especially if the faucets are a long ways away from yuor water heater. Because you have a lot of water just sitting in the line that needs to be ran out to get hot water Faucets are so low flow that 3/8 lines doesnt effect the water flow. Now showers and bath call for a higher flow therefore you need to run 1/2 line to them. All in all it saves on water and also energry to heat your water.

Was this review helpful to you?
-

Stick with 1/2" until you get to your destination points.

Was this review helpful to you?
-

It really depends on water pressure, adding an air pocket tube to the top of the manifold is a good idea as well, showers that most people like that seem like fire hoses are usually 1" as long as you loop you manifold the pressure will equal out, check out one of the Holmes on homes episodes where they do this it is a great visual aide, I have done several homes all 1/2" and had no pressure issues, but like I said some people like that fire hose effect and 1" will give you that even with a well and pressure tank. Sent from my iPad

Was this review helpful to you?
-

I ran all 1/2" home runs, have more volume with 1/2"

Was this review helpful to you?

Q: One of the answers on this product was that all manifolds come with fittings on them, but specifications say they are bare on the ends. What size fitting is on the ends?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

If it's like the one I bought (a while ago, and mine only had 6 outlets) the 10 valved outlets have 1/2" ProPex fittings, but there are two other ends that are just standard 1" copper pipe with no fittings. That allows you to solder on whatever connector you need to hook up to your water supply (my supply was 3/4" ProPex, so I soldered on a 1" -> 3/4" copper fitting, then a 3/4" ProPex fitting). It also allows you to either cap off the other end, chain on more manifolds, solder on a water-hammer arrestor, or whatever.

Was this review helpful to you?
- Another PexSupply Customer

Both ends are indeed bare 1" copper pipe ends. No fittings.

Was this review helpful to you?
- Another PexSupply Customer

One inch ends

Was this review helpful to you?
- Another PexSupply Customer

It looks just like the one I purchased, you need to use your Uponor Wisbro expander tool with 1/2" expansion head and supply your own 1/2" propex ring to seal. I added a single 1/2 ball valve to the end and capped it to give me one extra port if I ever needed it. Hope that helps, mine is working great after about 2 years, and it's nice to be able to isolate any line for a repair if needed. Good Luck!

Was this review helpful to you?
- Another PexSupply Customer

The main copper pipe is 1" - both ends therefor are 1". On some models, one side is female, one male, but I imagine on the 10 outlet units most all are male on both sides. The way that these sorts of manifold should be installed is with the feed coming from the center for min drop and most even flow. So, if you are just using one manifold, you would feed water from both open ends. Or you can use 2 smaller manifolds and use a TEE in the middle and feed that way. BTW, this is by far the best method to install PEX. As long as you have enough flow and pressure to the manifold, no drop at any tap Good luck!

Was this review helpful to you?
- Another PexSupply Customer

The 1" pipe is bare on both ends. Each of the 10 valves integrates a 1/2" propex fitting.

Was this review helpful to you?
- Another PexSupply Customer

None, both ends are open. Hope this helps. .

Was this review helpful to you?
- Another PexSupply Customer

1/2" pex fittings for propex expander

Was this review helpful to you?
- Another PexSupply Customer

The 1/2" outlets have 1/4-turn brass ball valves on them. The 1" copper portion of the manifold is open at each end, so you need to attach the supply at one end and, on the other end, a cap (to end it), coupling (to another manifold) or connections for a hose bib (to drain the entire line).

Was this review helpful to you?

Q: I am trying to complete a gut-out rehab on a house. I am planning for 12 cold water ports and around 8 hot water ports. I will complete the kitchen and a bathroom in phase 1. That works out to be half of the ports. Can I start out with a 6-port manifold for cold and a 4-port manifold for hot (just big enough to support phase 1) and when I am ready to continue add another 6-port and 4-port for phase 2?

Asked by chris 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can. There would be no issues with that strategy or with placing various manifolds around the house. Keep in mind that this is a ProPEX manifold, so it only works with PEX-A tubing and an expansion tool.

Was this review helpful to you?

Q: can this be used with a hydronic heating system for radiators. supply temp of 180 degrees from a gas boiler

Asked by nick 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use this manifold as long as your design can use 1/2" PEX to feed your radiators. You will need one manifold for the supply and one manifold for the return.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy