Apply to be a TradeMaster!
Main product image of Model 14 10", 1/2" FPT x 3/4" MPT Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 14 10", 1/2" FPT x 3/4" MPT Inlet Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
14P-10-MH
Rating:
(10)
Q&A:
(0)
Model 14 10", 1/2" FPT x 3/4" MPT Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$47.38 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
11-3/8" Length
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"

Description

–
Note: This item is not an anti-siphon model

Overall Length of this product is 11-3/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Woodford Model 14 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • CSA Approved
Features:
  • Combination 1/2" Female Pipe Thread x 3/4" Male Pipe Thread
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

10"

Length (Inches):

11-3/8"

Size:

1/2" x 3/4"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Anti-Siphon:

No

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 14 8", 1/2" FPT x 3/4" MPT Inlet Wall Faucet w/ Metal Handle
SKU: 14P-8-MH
Woodford

Product Reviews

4.7 out of 10 reviews
90% would recommend this product
4.7
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I love that this is not the anti-siphon facuet

A few years ago my husband replaced our outside garden faucet with the newer anti-siphon type. I hated if from the first moment I used it. I had to wait for the entire hose to fill with water each time I turned on the hose and then when I wanted to roll the hose up, I once again had to wait for the entire hose to empy of water as it glug, glug glugged. I hated it. It turned a few minutes of watering our outside plants into a frustrating experience the took two or three times as long, just to water the plants. I LOVE having a facuet with out the glug, glug. I am tempted to order a few more, in case one of our other outside facuets go bad. Never again will I buy one of the anti-siphon ones.
VS

Most Liked Negative Review

The wall flange is plastic.

The flange that fastens to the wall is plastic and is loosely attached to the stem. I assume it is designed this way in order to allow flex to the slant of clapboard siding. I have two concerns: 1. The loose fit will allow moisture to migrate behind it and cause rot. I used a caulk behind it. 2. Plastic doesn't seem to last when exposed to the sun. It typically hardens/ gets brittle with time.
Showing 1-10 of 10 reviews

Bought 2 so far...

I have inadvertently left the water on to an outdoor spigot in 2 of the last 4 years in the winter. Both times, the spigot froze and ruptured the pipe. You'd think I'd learn by now.
Delta
Lexington GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Frost free faucet

Fit perfectly, reasonable shipping arriving on time, good price.
TE
Coeur d'Alene, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and reasonable

Looked at the three big box stores and nothing. Used these years ago and were great. Didn't think I was going to find them but supply house came through. Before I go tho any store I will look here first.
Jay
Il.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The purchase process was great.

The part arrived as expected but I have not installed it yet.
Barry L
Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service!

Can't believe how quickly I received my order!!
Riley
Columbia kentucky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

I installed five of these freeze protected faucets in the course of an extensive plumbing renovation. They work like how you expect a faucet to work. However, one unit had an unsoldered valve seat, a problem that I didn't discover until over a year after installation, because I just never used that particular faucet, and it only sprayed water into the wall cavity when the valve was opened. Not the disaster it could have been, given my particular situation. Supplyhouse replaced the defective unit, even though it was out of their warrantee, and they made it easy, so this is more of a rec for Supplyhouse than the faucet.
DIYhard
PNW
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and easy to install. I would buy this item agai

Installed this faucet on the back of our home with no issues. Fit perfect with no leaks. Thanks!
Great Lakes Gary
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house has all your repair needs

I installed a woodford frost free sillcock because they are a great product. Full flow and frost protected. And repair parts are available.
Anoka Tim
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The wall flange is plastic.

The flange that fastens to the wall is plastic and is loosely attached to the stem. I assume it is designed this way in order to allow flex to the slant of clapboard siding. I have two concerns: 1. The loose fit will allow moisture to migrate behind it and cause rot. I used a caulk behind it. 2. Plastic doesn't seem to last when exposed to the sun. It typically hardens/ gets brittle with time.
Robert
Western Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love that this is not the anti-siphon facuet

A few years ago my husband replaced our outside garden faucet with the newer anti-siphon type. I hated if from the first moment I used it. I had to wait for the entire hose to fill with water each time I turned on the hose and then when I wanted to roll the hose up, I once again had to wait for the entire hose to empy of water as it glug, glug glugged. I hated it. It turned a few minutes of watering our outside plants into a frustrating experience the took two or three times as long, just to water the plants. I LOVE having a facuet with out the glug, glug. I am tempted to order a few more, in case one of our other outside facuets go bad. Never again will I buy one of the anti-siphon ones.
TB
Iowa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy