Apply to be a TradeMaster!
Main product image of Model 14 10", 1/2" MPT x Sweat Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 14 10", 1/2" MPT x Sweat Inlet Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
14CP-10-MH
Rating:
(14)
Q&A:
(0)
Model 14 10", 1/2" MPT x Sweat Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$46.10 each
In Stock
In Stock
Get 44 Mon, Oct 5
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
11-1/4" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"

Description

–
Note: This item is not an anti-siphon model

Overall Length of this product is 11-1/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Woodford Model 14 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • CSA Approved
Features:
  • Combination 1/2" Male Pipe Thread x 1/2" Female Sweat Inlet
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

10"

Product Type:

Wall Hydrant

Length (Inches):

11-1/4"

Size:

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Anti-Siphon:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Thickness
Product Type
Size
Inlet Type
Lead Free
CURRENT ITEM
Product Image of Model 14 10", 1/2" MPT x Sweat Inlet Wall Faucet w/ Metal Handle
Model 14 10", 1/2" MPT x Sweat Inlet Wall Faucet w/ Metal Handle
SKU: 14CP-10-MH
(14)
10"
Wall Hydrant
1/2"
Sweat x MNPT
No

You May Also Need

Model 14 6", 1/2" MPT x Sweat Inlet Wall Faucet w/ Metal Handle
SKU: 14CP-6-MH
Woodford

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

In my opinion, best frost free hose faucet.

My choice in frost free hose faucets by far. I like the look, feel and quality. If you ever need to repair it, parts will always be readily available. Try that with a big box store faucet. I have been installing Woodford faucets for years and they are proven quality.
SupplyHouse fan
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied and happy

Fast shipping allowed me to replace my old outside water faucet. Ready for the summer.
Me
Columbus oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Model 14 frost free hose bib

Model 14 12", 1/2" MPT x Sweat Inlet Wall Faucet w/ Metal Handle - Live in PA and this did the trick. I will replace the others in my house as they go bad. The bad part is I have 12 block walls.
Ed
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product for a reasonable price

we couldn't find local and once again supply house came through once again. And price was better than we normally pay.
Jody
West chazy ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product at lowest price

Can't ever go wrong with brand name @ lowest prices on the web very fast shipping also
Shelb
Leitchfield KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice to find a robust AMERICAN-made product

Bought five of these to replace all the variously-malfunctioning Chinese (redacted) ones I originally installed, from a national big box home store. Supply House had the best price I could find for the identical items, and their links to the Woodford pages helped me select exactly the right model. While only time will tell, they are solidly made, and replacement parts and even tool kit are available, unlike the Chinese (redacted) ones. Supply House had by far the best price, and free ground shipping for my size order, which arrived, well-packed, in three days! The male pipe fitting on my CP inlet model has a knurled, rather than hex fitting, but with Teflon tape, installed nicely using channelocks - they even have a black dot marking the bottom, so you can align the outside fitting, to be fine-tuned to level or existing mounting screw holes. The wall plate "rocks" to accommodate some variance in the drainage "down angle"; and the packing nut does, as claimed with factory setting, seal well. For less than 50% above the current price for the Chinese ones, a good value for your money, and should be well worth the differential. And still MADE IN AMERICA - Wow!
Fixit Stan
Gloucester, Virginia
5 years ago
Was this review helpful to you?

Quality replacement part at a fair price

Seems to be really well made but only time will tell how it stands up to regular use. On another note love dealing with this company. Easy to find plumbing parts and also get the help one needs with their online reps. Their delivery service is outstanding. I ordered this replacement exterior faucet on a Wednesday and received it the next day in time for the plumber on Friday.
Tito
Marlboro, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Model 14-12" Wall Faucet

Faucet is a quality product. Supply House got the two I purchased to me in excellent time. Both are installed and working great.
Mick
Newton, IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery

Fast delivery, ordered Friday afternoon, had in my hands midday on Saturday!!!
Dave
Glen MIlls
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Quality part.

Ease of installation.
Repairs in Michigan
Three Rivers, Mi.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy