Apply to be a TradeMaster!
Model 16 6", 1/2" PEX Inlet Freezeless Wall Faucet

Model 16 6", 1/2" PEX Inlet Freezeless Wall Faucet

Brand:
Woodford
SKU:
16PX-6
Rating:
(0)
Q&A:
(0)
Model 16 6", 1/2" PEX Inlet Freezeless Wall Faucet
$51.97 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Length (Inches): 
7-7/8"
7-7/8"9-7/8"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
7-7/8" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
6"

Description

–

The Woodford Model 16 contains an internal resetting pressure relief valve which prevents the faucet casing tube from bursting in freezing conditions even if a hose isunintentionally left on. This faucet is intended for irrigation purposes and designed for residential outside water service application and is not intended for continuous use applications.


Product Features:

  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard "O" size seat washer
  • Oval, powder-coated, die cast aluminum handle
  • Optional Tee Key available (extra charge)
  • Adjustable polycarbonate wall flange
  • Max Pressure- 125 p.s.i.
  • Max Temperature- 120°F

Specs

–
Max Temp (F):

120°F

Length (Inches):

7-7/8"

Product Type:

Wall Hydrant

Size:

1/2"

Wall Thickness:

6"

Inlet Type:

PEX Crimp

Max Pressure (PSI):

125

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Application:

Residential

Anti-Siphon:

No

Lead Free:

No

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy