Apply to be a TradeMaster!
Main product image of Model 17 4", 1/2" FPT x 3/4" MPT Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 17 4", 1/2" FPT x 3/4" MPT Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
17P-4-MH
Rating:
(14)
Q&A:
(0)
Model 17 4", 1/2" FPT x 3/4" MPT Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$45.44 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
5-3/8" Length
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
4"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 5-3/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 17 is designed and intended for year- round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require and add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved
Features:
  • 1/2" FPT x 3/4" MPT Inlet
  • 3/4” male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

4"

Length (Inches):

5-3/8"

Size:

1/2" x 3/4"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Yes

Lead Free:

No

Outlet Type:

Garden Hose Thread

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 14 reviews
85% would recommend this product
4.71
out of 14 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great Service!!!

I ordered the part and it was shipped out in the regular 4 day delivery, it showed up when it was scheduled, 3 days before we were scheduled to leave town. Upon inspection you sent the wrong part. When I called you said ithe new one would not arrive before I left town, I would have to air it here. I declined wanting to pay the extra money. To my surprise it showed up earlier than expected, on the 3rd day from my call. Someone must have gone the extra mile to get it out of the warehouse and shipped that same day. GREAT CUSTOMER SERVICE! Thank you.
VS

Most Liked Negative Review

somewhat faulty

Easy installation. Unfortunately, after I got it installed, I found that the faucet was difficult to operate. It still works, so I don't intend to return it, but it lacks the smooth operation that you expect from a faucet.
Showing 1-10 of 14 reviews

Great Service!!!

I ordered the part and it was shipped out in the regular 4 day delivery, it showed up when it was scheduled, 3 days before we were scheduled to leave town. Upon inspection you sent the wrong part. When I called you said ithe new one would not arrive before I left town, I would have to air it here. I declined wanting to pay the extra money. To my surprise it showed up earlier than expected, on the 3rd day from my call. Someone must have gone the extra mile to get it out of the warehouse and shipped that same day. GREAT CUSTOMER SERVICE! Thank you.
Matt
Boring Oregon
9 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct item

Got exactly what I ordered and it was delivered quickly.
KP
Northern MN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price. Fast delivery

Good price. Fast delivery.
tom
oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

somewhat faulty

Easy installation. Unfortunately, after I got it installed, I found that the faucet was difficult to operate. It still works, so I don't intend to return it, but it lacks the smooth operation that you expect from a faucet.
Colorado65
Fayette, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

This is the 5th Woodford faucet I've gotten, replacing other brand faucets around the building over time, and these are so much nicer and better quality. I'm not buy any other brand from now on.
rwill
Lansing, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, not sure if it was the correct size

I replaced a spigot with this spigot. Turns out it was a bit larger than the original. Couldn't be sure what the measurements were on the website compared to the original. I 'shoehorned' it in (barely fit), and all worked out well, but more detail on where the measurements are made could have helped avoid the extra small hassle of jamming it into the original locaton.
HPII
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Arrived on time and in perfect condition.
Sam
Strafford, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product.

Always satisfied with Supply House……
Tho2nd
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Love the versatility of these hose bibbs
PlumberMoney1
Omaha, NE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to order from

Your service was first class! Been a plumber for over 40 years and could not find this freeze proof valve! You had it which makes it even better! Will order more from you in the near future! Thank You!
Yell
Green Bay, wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy