Apply to be a TradeMaster!
Main product image of Model 17 12", 3/4" PEX Crimp Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 17 12", 3/4" PEX Crimp Inlet Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
17PX3-12-MH
Rating:
(3)
Q&A:
(0)
Model 17 12", 3/4" PEX Crimp Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$52.95 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
13-7/8" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

Overall Length of this product is 12". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.


The freezeless Model 17 is designed and intended for year- round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require and add-on vacuum breaker.


Specifications:

  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved

Features:

  • 3/4" PEX Crimp Inlet
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard "O" size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Inlet Type:

PEX Crimp

Size:

3/4"

Max Temp (F):

120°F

Max Pressure (PSI):

125

Length (Inches):

13-7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Woodford products are great.

Supply House service is awesome. Prompt delivery.
Tom
Highland, MI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Bought and Installed Two. High Quality, Easy Pex Crimp, Perfect Install. I Down Sloped It A Bit To Drain, Clamped Pex Pipe A Little High To Slope Spigot Down To Drain Outside, Great Holes For Fastening. I Did Tighten The Nuts On One Of Them, No Big Deal, To Be Expected. Water Tight, No Leaky Leak, Superior Quality, Lifetime, This Is The One To Buy. Also 12" Pipe No Freezy Freeze, Pex A+ Combo
Phil
Denver Colorado
7 months ago
Was this review helpful to you?

Look and feel good

Still haven't installed this yet, waiting for warmer weather, but they already look and feel better than my old Prier valves. Installing before March hopefully.
Sticks
Illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy