This is a Model 19 16", 1/2" Compression x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle made by Woodford.
| Max Temp (F): | 120°F |
|---|---|
| Size: | 1/2" |
| Product Type: | Wall Hydrant |
| Wall Thickness: | 16" |
| Inlet Type: | Sweat x Compression |
| Max Pressure (PSI): | 125 |
| Anti-Siphon: | Yes Yes |
| Outlet Type: | Garden Hose Thread |
| Lead Free: | No |
| Application: | Residential |