Apply to be a TradeMaster!
Main product image of Model 19 4", 1/2" Compression x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 19 4", 1/2" Compression x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
19CM-4
Rating:
(12)
Q&A:
(0)
Model 19 4", 1/2" Compression x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$52.19 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
5-1/4" Length
Product Highlight: Inlet Type
Sweat x Compression
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
4"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 5-1/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 19 is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. This product contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved
  • Not intended for continuous use
Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Oval, powder-coated, die cast aluminum handle
  • Optional Tee Key available (extra charge)
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

4"

Size:

1/2"

Length (Inches):

5-1/4"

Inlet Type:

Sweat x Compression

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

This bib is fantastic

Its pex so its easy to hook up and being 3/4 it flows a lot of water!
Smithy
North Carolina
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellently made

Best frost free faucet!
Bradp
Arkansas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product to go with pex a

Pricey but you get what you pay for! It goes straight into pex a and is a good valve
Schmiggz
Indianapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pricy, but worth the peace of mind

I had a model 17 crack over a winter when a tenant left a hose connected to the spigot. Fortunately it worked as intended and nothing leaked while the spigot was closed, however the following spring, my tenant complained of a very small amount of water coming out of the spigot. I arrive to find out it was leaking in the crawlspace every time he turned it on... Thus, in searching for a new solution I found the model 19. I still remove hoses, and ask my tenants to do the same during the winter, as I really don't want to test this. But at least with this model, if they do leave it on I should be safe from a freeze. Given the model 17 worked as advertised, I have confidence the model 19 will do the same. Tip: Many of my spigots are through the houses stem walls, I find putting on the oversized flange (RK-OSF) from Woodford to be a much better way to secure the faucet. The stem walls often are broken away or blown out where the pipe exits the house. The extra screws, and spanned out spacing helps get a much better hold on the wall surface. Having expansion PEX fitting from the get go is nice. Speeds up the install and I don't have to sweat a fitting on.
Fishtank
Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended

I don't think you could ever go wrong with Woodford.
Rabeshot78
Chatfield, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouuld recommend this company for all plumbing needs.

Fast shipping. Very good supply of all possible pex plumbing pipes and fittings. Better than hunting in multiple stores or websites.
Dan
West Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Frost free hose bib with 3/4 PEX A expansion fitting!

Very hard to find frost free hose bib with a 3/4" PEX A expansion fitting. Why run 3/4" pex all the way to the bib just to have to reduce it down to 1/2" to connect? One expansion and done with this. Highly recommend.
Double_D
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Frost free hose bib with 3/4 PEX A expansion fitting!

I didn't want a 1/2" inlet on my hose bibs. These are one of the very few that actually have a 3/4" PEX A expansion type fitting on them. Seem to be a good quality hydrant.
Double_D
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality.

Installed and very pleased with the quality.
BC*ME
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made, but restrictive

Purchased this model because it was frost free and 3/4" supply. Looks well made and functions well. I gave it 4 stars because the outlet Is fairly restrictive due to the casting. Sort of defeats the purpose of 3/4 supply, but other than that looks and works good.
Matt
Wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy