Apply to be a TradeMaster!
Main product image of Model 19 8", 1/2" FPT x 3/4" MPT Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 19 8", 1/2" FPT x 3/4" MPT Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
19P-8
Rating:
(8)
Q&A:
(0)
Model 19 8", 1/2" FPT x 3/4" MPT Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$50.85 each
In Stock
In Stock
Get 1 Wed, Nov 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
9-3/8" Length
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
8"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 9-3/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 19 is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. This product contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved
  • Not intended for continuous use
Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Oval, powder-coated, die cast aluminum handle
  • Optional Tee Key available (extra charge)
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

8"

Size:

1/2" x 3/4"

Length (Inches):

9-3/8"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" NPT Male Adapter (Lead Free Brass)
SKU: LF4525050
Uponor (Wirsbo)

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Rugged and reliable

I'm a Senior Plumbing designer for a consulting engineer. I've often specified Woodford wall faucets for new commercial buildings. So, when it came time for personal use, I didn't hesitate to order this wall faucet. I'm very pleased with the construction of this product.
Granite
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Freeze Proof Garden Faucet

Well made with quality materials and craftsman ship. Totally RECCOMEND.
Ray
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Previous faucet (model 17) burst due to hose connected through winter. Model 19 claims to address that problem, so hopefully it won't happen to me again.
Scott
Minneapolis, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, no leaks, long lasting.

I've installed a few of this brand of silcock and have been very pleased with them. Other cheaper brands have either leaked around the vacuum break, or at the hose connection, and do not seem to last as long. So now this is the only brand of silcock that I use.
rwill
Lansing, Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Only place I could find a long enough pipe in 3/4 inch. My older faucets burst due to extreme cold and needed to replace. The 12-inch pipes were too short, and it was hard to find in 3/4 inch. These worked great, easy install once you get to it. Needed to get through cinderblocks and brick veneer. All good. Great price and fast shipping.
Wileythedog
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made, great service

Was looking for a well built and smooth working frost free hose bib. This one fit the bill. The delivery was right on time. Would go back and buy again, but this one should last decades.
Gary B
West Virginia
5 years ago
Was this review helpful to you?

Fit as expected

Fit as expected
Wes
Nashville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House solves my problem once again.

This "wall faucet" aka "hose bibb" aka "frost free faucet" was the only one that i could find that was the length of the original equipment. A little expensive but it was made to order. It was the only choice I had but it was a good one.
Mr Mike
Somewhere in SW VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy