| Max Temp (F): | 120°F |
|---|---|
| Product Type: | Wall Hydrant |
| Wall Thickness: | 16" |
| Size: | 1/2" |
| Length (Inches): | 17-3/4" |
| Inlet Type: | Sweat x MNPT |
| Max Pressure (PSI): | 125 |
| Anti-Siphon: | Yes |
| Outlet Size: | 3/4" |
| Outlet Type: | Garden Hose Thread |
| Lead Free: | No |
| Application: | Residential |
Supply House only sells to the 50 United States. other countries may have different codes to go by. Please refer to a licensed installer to confirm code.