Apply to be a TradeMaster!
Main product image of Model 22 10", 1/2" PEX Crimp Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Black Handle
Magnifying glass
Hover image to zoom

Model 22 10", 1/2" PEX Crimp Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Black Handle

Brand:
Woodford
SKU:
22PX-10-BH
Rating:
(31)
Q&A:
(0)
Model 22 10", 1/2" PEX Crimp Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Black Handle
Magnifying glass
Hover image to zoom
$179.03 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
11-3/4" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 11-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

Image may not represent actual product. This product is with black handles.

The freezeless Model 22 hot and cold faucet is designed and intended for year-round hot and cold irrigation and cleaning purposes regardless of outside temperature. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. This faucet contains patented pressure relief valves that prevents the faucet from bursting in freezing weather should a hose be accidentally left on. The Model 22 contains an integral backflow protection device and does not require and add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 Listed
  • CSA, UPC, cUPC Approved
  • Not intended for continuous use
Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • Built-In Vent Float style Vacuum Breaker
  • Faucet drains automatically when hose is removed
  • EPDM packing to prevent leaking
  • Oval, powder-coated, die cast aluminum handle
  • Stainless steel seat - eliminates wire draw
  • Standard “O” size seat washer
  • Tee Key configuration - (extra charge)
  • No-lead solder
  • 3/4” male hose thread
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Inlet Type:

PEX Crimp

Size:

1/2"

Length (Inches):

11-3/4"

Wall Thickness:

10"

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.68 out of 31 reviews
96% would recommend this product
4.68
out of 31 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Low price but not sure it's not defect line

Works ok now, had to fix vacuum breaker to get to work, guess got wedged In shipping. Also others online say nothing about being unsafe for drinking but theirs do, makes me wonder if there's is not main line or something
VS

Most Liked Negative Review

Decent option for hot and cold faucet

If you are looking to have hot and cold water with one line, this is a decent option, but the valve continues to leak water after the valves are closed. Also, when the valves are closed, they aren't matched up and are offset.
Showing 1-10 of 31 reviews

I would buy this again

My customers love this product and its a great selling option.
Complete
NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping

Arrived several days ahead of schedule which was great. Works as expected.
Tito
White Sulphur Springs, WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and quick delivery

Good product and works fine so far.
Mike
Weymouth ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built

Good price,fast shipping
Scott
Hickory,MC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great outdoor hot/cold faucet

I originally ordered the wrong one. They made the return process easy so I could get the correct one. I now have hot/cold running water outside on the back of my house.
Msdkbow
Elkhart, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit!

Replaced an aging faucet in our horse barn wash stall. Works great!
EG
Richfield, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice piece of hardware!

Replaced a similar faucet that was damaged by ice. EASY to replace thanks to the PEX fitting. Also I will ALWAYS look first on SupplyHouse.com because the were cheaper by far and the service was OUTSTANDING!!
Lied Fitzy
raleigh nc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met with expectations

Was looking for a faucet I could count on, got it.
Jeff
Alexandria mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot water for ice Rinks & Summer Pools

This is the second valve I've installed this year. We have the grandkids over in the summer and the valve worked perfectly to knock of the coolness of the water Last week I installed one at my son's house to help make a super smooth ice rink for the grandkids to ice skate. Plus in the summer having hot water helps with any annual spring cleaning. I'll be doing a third at my daughter's house this summer.
DodgerBlue1031
Buffalo NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

i have this faucet top drain is leaking need replacement parts , can t find so i am replacing the unit lasted 5 yrs,
john
boston
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy