Apply to be a TradeMaster!
Main product image of Model 22 6", 3/4 Expansion PEX Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 22 6", 3/4 Expansion PEX Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
22W3-6-MH
Rating:
(0)
Q&A:
(0)
Model 22 6", 3/4 Expansion PEX Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$138.76 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
8-1/4" Length
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
6"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 8-1/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford 22W3-6-MH Horizontal Freezeless Hot & Cold Wall Faucet lets you have the water you need for your outside tasks throughout the year even in freezing conditions. It has a separate hot and cold inlet tube that allows manual temperature control without the hassles of cross contamination issues. This hot and cold exterior faucet from Woodford is perfect for washing your muddy car, rinsing off your tools or washing your dog with nice warm water. The integral back flow protection device eliminates the need of an add-on vacuum breaker and protects your community from contaminated water. The Woodford 22W3-8-MH Wall Faucet has a rough-in mounting depth of 8” (please refer to the specification sheet for more information). The “W3” designation in the part number signifies a 3/4" Wirsbo inlet tube fitting on the end of both inlet tubes. This freezeless faucet from Woodford has a patented resetting pressure relief valve that stops the faucet casing tube from bursting in cold conditions regardless of outside temperature and even if a hose is inadvertently left attached. This Woodford 22W3-8-MH comes with a metal handle. All Woodford 22 products carry a warranty for 5 years against defects in workmanship and materials. Woodford is a trusted leader in the industry and its products are made in the USA.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 Listed
  • CSA, UPC, cUPC Approved
  • Not intended for continuous use
Features:
  • Max pressure - 125 p.s.i.
  • Max temperature - 120 F
  • EPDM packing to prevent leaking
  • Oval, powder-coated, die cast aluminum handle
  • Stainless steel seat - eliminates wire draw
  • Standard O size seat washer
  • No-lead solder
  • Horizontal Freezeless Wall Faucet
  • Separated hot and cold inlet tube
  • 3/4 male hose thread
  • Made in USA
  • The W3 designation in the part number signifies a 3/4" Wirsbo inlet tube fitting on the end of both inlet tubes.
  • All Woodford Model 22 products carry a warranty for 5 years against defects in workmanship and materials.
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending, ASSE 1019 Listed, CSA, UPC, cUPC Approved.

Specs

–
Max Temp (F):

120°F

Connection Type:

ProPEX

Wall Thickness:

6"

Length (Inches):

8-1/4"

Size:

3/4"

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy