Apply to be a TradeMaster!
Main product image of Model 25 10", 1/2" PEX Crimp Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 25 10", 1/2" PEX Crimp Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
25PX-10
Rating:
(0)
Q&A:
(0)
Model 25 10", 1/2" PEX Crimp Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$86.30 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
11-3/4" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 11-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model 25 drains as handle is shut off even if hose is attached. This faucet is designed for outside residential water service applications and intended for irrigation purposes.

Specifications:
  • MODEL 25 - Approved under ASSE Standard 1019-B and listed by IAPMO. Meets Government Specification WW-541b Type 205.
  • Vacuum Breaker - Anti-Siphon
  • NIDEL model 34HA with 3/4” male hose thread.
  • Approved under ASSA Standard 1011. Canadian Standards Association and listed by IAPMO
Features:
  • EXTERIOR FINISH - Brass
  • VALVE - Molded nitrile suitable for hot water.
  • NOZZLE - 3/4” male hose thread.
  • NO LEAD SOLDER - All solder joints.
  • PLUNGER - Hemispherical cushion type.
  • STEM SCREW - DELRIN
  • HEAD NUT - Brass
  • HANDLE - Metal. (Optional Tee Key)
  • INLETS - As shown.
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

10"

Size:

1/2"

Length (Inches):

11-3/4"

Inlet Type:

PEX Crimp

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy