Apply to be a TradeMaster!
Main product image of Model-37HA-CH, 3/4" Male Hose Thread Vacuum Breaker (Chrome)
Magnifying glass
Hover image to zoom

Model-37HA-CH, 3/4" Male Hose Thread Vacuum Breaker (Chrome)

Brand:
Woodford
SKU:
37HA-CH
Rating:
(28)
Q&A:
(0)
Model-37HA-CH, 3/4" Male Hose Thread Vacuum Breaker (Chrome)
Magnifying glass
Hover image to zoom
$45.75 each
In Stock
In Stock
Get 16 Fri, Oct 16

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Male Hose Thread Connection
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–

The Woodford 37HA-CH Vacuum Breaker is a specific model of vacuum breaker from the Woodford brand. The "CH" in the model name typically stands for "Chrome", indicating that this model has a chrome finish.


Just like other vacuum breakers, the 37HA-CH model is designed to prevent backflow of water in plumbing systems. It's an essential component in many irrigation systems, outdoor faucets, and commercial plumbing systems to prevent contaminated water from being drawn back into the clean water supply.


The chrome finish of the 37HA-CH model offers a sleek, modern look and added durability, making it suitable for both residential and commercial use.


As with all vacuum breakers, proper installation and maintenance are crucial to ensure they function as intended. 

Specs

–
Max Operating Pressure:

125 psi

Max Temp (F):

120°F

Connection Type:

Male Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.93 out of 28 reviews
100% would recommend this product
4.93
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

Right products and quick shipping.

Reasonable prices combined with great service.
Utah John
Utah
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect item

I purchased a Model-34HA, 3/4" Male Hose Thread Vacuum Breaker (Brass). I couldn't find it at any local stores. It fits perfectly and works great. Even better was the next day shipping. Thank you!
Chris
Allentown , pa
3 months ago
Was this review helpful to you?

Worked out.

Received as described
PM
Denver CO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part for the job & fast shipping.

Part was exactly as described and was promptly received. Thank you.
Weekend plumber
Dallas Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Just what I ordered, worked perfect!
Charles
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First buy success

My first purchase with Supply House was a major success. Product was accurately described and was receive next day. The website was easily accessed. The purchase was flawless. My order was expeditiously received as promised. What else could one wish for? I would definitely purchase from them again. Well recommend for a job well done.
Norm
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect fit. Just what I needed to replace the separated Woodford backflow preventer. Very pleased this part was available with quick delivery.
Vic
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was just what we needed!

My husband accidentally removed the original piece when he removed the hose with a leak in it. He thought it was part of the hose. It got thrown out and we had to find a replacement. Supplyhouse.com had the individual part we needed, without us having to buy the whole faucet replacement. Thank you!
Anne
Palmyra, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Took a chance and bought one of these for my MIFAB outdoor hose connection - the box type you see set into the brick of large residential and commercial buildings. Was really happy that it fit perfectly and worked perfectly.
Pete
Brooklyn NY
3 years ago
Was this review helpful to you?

Supply House, what a great place!

Vacuum breaker works as it should, however, the price was $15 less than anywhere locally and ordered it on a Saturday and installed it the following Wednesday and it was installed in a cabin in the mountains of Idaho pretty remote.
Boomerdude
New Meadows Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy