Apply to be a TradeMaster!
Main product image of Model RHY1-MS, 1" FPT Non-Freeze Roof Hydrant (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model RHY1-MS, 1" FPT Non-Freeze Roof Hydrant (1 Ft. Burial Depth)

Brand:
Woodford
SKU:
RHY1-1-MS
Rating:
(0)
Q&A:
(0)
Model RHY1-MS, 1" FPT Non-Freeze Roof Hydrant (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$1,286.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Overall Length of this product is 48-1/2". Please check Submittal Sheet file for details.

The patented Woodford RHY1-MS is intended for irrigation purposes and to provide water availability on commercial building roofs. Applications include window washing, cleaning of condenser coils, cooling towers and other types of roof equipment. The hydrant valve body is drilled and tapped with 1/8" drain hole which must be piped to a drain location. The RHY1-MS allows for installation flexibility since it is not necessary to install hydrant when hydrant support is mounted to the roof. The hydrant support utilizes a 3" opening that allows the hydrant to be installed later if desired. All necessary mounting hardware for proper installation on a commercial roof is supplied, including a 2 degree shim for pitch adjustment.

Features:
  • Rod guide eliminates side pull on rod, reduces wear on packing, packing nut & stem
  • Adjustable link for easy adjustment and positive lever lock tension
  • One piece variable flow plunger with large cushion type seal for longer life is not easily damaged and assures shut-off even when foreign particles are present
  • All hydrant repairs can be made from top of unit without removing hydrant; parts are readily available

Specifications:
  • 3/4" Brass hose nozzle (Optional at Additional Cost: 1" NPSH brass hose nozzle)
  • 1" NPT female inlet connection
  • 1-1/4" U.S. made galvanized pipe casing
  • Maximum Working Pressure: 100 p.s.i.
  • Maximum Temperature: 120° F
  • 1/8" NPT Drain hole (must be piped to a drain location)

Specs

–
Bury Depth:

1'

Max Temp (F):

120°F

Product Type:

Roof Hydrant

Size:

1"

Inlet Type:

FNPT

Max Operating Pressure:

100 PSI

Overall Size:

48-1/2"

Lead Free:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy