Shop Resideo Sale
Main product image of Model RHY2-MS, 1" FPT Non-Freeze Roof Hydrant w/ Dual Check Backflow Preventer (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model RHY2-MS, 1" FPT Non-Freeze Roof Hydrant w/ Dual Check Backflow Preventer (1 Ft. Burial Depth)

Brand:
Woodford
SKU:
RHY2-1-MS
Rating:
(2)
Q&A:
(0)
Model RHY2-MS, 1" FPT Non-Freeze Roof Hydrant w/ Dual Check Backflow Preventer (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$1,047.01 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–

Overall Length of this product is 48-1/2". Please check Submittal Sheet file for details.



The patented Woodford RHY2-MS is intended for irrigation purposes and to provide water availability on commercial building roofs. Applications include window washing, cleaning of condenser coils, cooling towers and other types of roof equipment. The RHY2 is backflow protected with an ASSE 1052 double check backflow preventer that is field testable. The backflow device does not require removal for drain down. The RHY2 has a built in vent that allows drainage. Valve body of hydrant is drilled and tapped with 1/8" drain hole which must be piped to a drain location.


The RHY2-MS allows for installation flexibility since it is not necessary to install hydrant when the patented Mounting System is bolted to the roof. The Mounting System utilizes a 3"opening that allows the hydrant to be installed later if desired. All necessary mounting hardware for proper installation on a commercial roof is supplied, including a 2 degree shim for pitch adjustment.


Hydrant Features:

  • Rod guide eliminates side pull on rod, reduces wear on packing, packing nut & stem.
  • Adjustable link for easy adjustment and positive lever lock tension.
  • One piece variable flow plunger with large cushion type seal for longer life is not easily damaged and assures shut-off even when foreign particles are present.
  • Hydrant automatically drains when shut off even with hose attached.
  • All hydrant repairs can be made from top of unit without removing hydrant. Parts are readily available.


Specifications:

  • Hose Connection Backflow Preventer:
  • Model 50HF with 3/4" hose connection
  • ASSE 1052 Listed
  • Field Testable Dual Check holds against 125 psi backflow pressure
  • 1" NPT female inlet connection
  • 1-1/4" U.S. made galvanized pipe casing
  • Maximum Working Pressure: 100 p.s.i.
  • Maximum Temperature: 120° F
  • 1/8" NPT Drain hole (Must be piped to a drain location)

Specs

–
Max Temp (F):

120°F

Bury Depth:

1'

Product Type:

Roof Hydrant

Size:

1"

Inlet Type:

FNPT

Max Operating Pressure:

100 PSI

Overall Size:

48-1/2"

Lead Free:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Model RHY2-MS, 1" FPT Non-Freeze Roof Hydrant

Good product, good price, fast shipping. A great supplier to deal with.
RNSPHCC
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great Service
hb
21703Frederick MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy