Woodford Utility Yard Hydrants are intended for irrigation purposes and designed for use where year-round availability of water is required. Sturdy construction make these hydrants rugged and dependable. Accidental damage and vandalism are minimized. Hydrants are available with choice of manual close lever handle or wheel handle.
Features:
| Bury Depth: | 2' |
|---|---|
| Lead Free: | No |
| Inlet Type: | FNPT |
| Product Type: | Yard Hydrant |
| Application: | Commercial Residential |
This product is not lead free and is not rated for potable water. The Woodford S3, S4H , Thermaline and the H34 are approved for potable use: http://woodfordmfg.com/woodford/WFDIndex.html
The bury depth is 3', then there is 28-1/2" up to the spigot, and an additional 8" above the outlet.