Apply to be a TradeMaster!
Main product image of Model V122 1/2" MPT x 1/2" Sweat Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom

Model V122 1/2" MPT x 1/2" Sweat Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet

Brand:
Woodford
SKU:
V122CP
Rating:
(2)
Q&A:
(0)
Model V122 1/2" MPT x 1/2" Sweat Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom
$133.90 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Mount
Vertical
Product Highlight: Outlet Size
3/4"

Description

–
The Woodford Model 122 and V122 are designed to provide hot and cold water service in mild climate areas on exteriors or interiors of residential structures where freezing is not expected. Separate hot and cold inlets and operating handles allow for manually operated water temperature control. These faucets are intended for irrigation purposes.

Suggested Uses:
  • Outside hot/warm water cleaning
  • Washing the car
  • Sanitary clean-up
  • Pet care

Specifications:
  • ASSE 1019-Type C Listed
  • Anti-siphon protection with integral check valve and atmospheric vent
  • Eliminates the need for an add-on vacuum breaker
  • Choose from five inlet options
  • (2) Oval, powder coated, die-cast aluminum handles - Standard

Features:
  • 3/4 Inch male hose nozzle
  • EPDM packing with adjustable packing nut
  • 5 Inlet options
  • No lead solder on all solder joints
  • Standard -O- size seat washer
  • Powder coated die cast aluminum oval handles
  • Max. Pressure - 125 p.s.i.
  • Max. Water Temperature - 120ø F
  • Shipping weight: (Shipped in individual cartons)
  • Model 122: 2 lbs - 13 oz
  • Model V122: 2 lbs - 14 oz

Specs

–
Max Temp (F):

120°F

Size:

1/2" x 1/2"

Max Pressure (PSI):

125

Mount:

Vertical

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model V22 4", 1/2" MPT x Sweat Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
SKU: V22CP-4-MH
Woodford

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I will be buying more of these

these worked perfect for the job. being vertical they fit in the limited space.
Mick
Daytona Beach
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great option for in a garage

Unlike all the ones designed for cold water, this one has short fittings in the back allowing for installation inside a garage using either a 2x4 or 2x6 interior wall. Solder or crimp on a couple of 90* fittings and you are in business. Only wish is that it would come with Pex-A fittings preconfigured, but Woodford doesn't make that part number.
Derek
PDX Metro Area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy