Apply to be a TradeMaster!
Main product image of Model V22 16", 1/2" PEX Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model V22 16", 1/2" PEX Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
V22PX-16-MH
Rating:
(0)
Q&A:
(0)
Model V22 16", 1/2" PEX Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$147.13 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1/2"
Length (Inches): 
17-3/4"
5-3/4"7-3/4"9-3/4"11-3/4"13-3/4"15-3/4"17-3/4"19-3/4"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
17-3/4" Length
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
16"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Overall Length of this product is 17-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

Product Overview
The freezeless Woodford Model 22 hot and cold wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. Features include (2) patented resetting pressure relief valves (PRV) that prevent faucet tubes from bursting, and any consequential water damage during freezing conditions, even if a hose is unintentionally left connected to the faucet. Woodford, The Choice of Professionals.
  • 1/2 in. PEX
  • Vertical mounting
  • 16 in. wall thickness plus inlet - 1 from behind the flange
  • Resetting pressure relief valve (PRV) helps prevent the faucet tube from rupturing, and consequent water damage during freezing temperatures, even if a hose is inadvertently left connected to the faucet (hose sold separately), faucet will still freeze if hose is inadvertently left connected to the faucet, however it will not rupture
  • Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection
  • Anti-siphon protection
  • Integral backflow device protects up to 125 psi of backpressure, eliminating the need for an add-on vacuum breaker
  • EPDM rubber packing helps prevent leaking behind the packing nut
  • Stainless steel seat to prevent from leaking at the back of the faucet
  • Full-circle operating threads on the valve body and retainer for a secure fit
  • Not intended for continuous use
  • Powder-coated die-cast aluminum oval handle for strength
  • Brass construction

Specs

–
Max Temp (F):

120°F

Wall Thickness:

16"

Size:

1/2"

Length (Inches):

17-3/4"

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy