Apply to be a TradeMaster!
Main product image of PLUS II 1/4" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (25' Length)
Magnifying glass
Hover image to zoom

PLUS II 1/4" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (25' Length)

SKU:
15125
Rating:
(0)
Q&A:
(0)
PLUS II 1/4" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (25' Length)
Magnifying glass
Hover image to zoom
$163.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length

Description

–
Note: Image may not reflect actual product

Features:
  • Description: Black Hose (1/4")
  • PLUS II environmentally responsible, permeation resistant hose
  • Made in the USA

Specifications:
  • 25' Long Hose
  • 1/4", HCA Straight x Angle fittings
  • Heavy duty construction for substantially increased service life
  • Operating temperature -22 to 176°F (-30 to 80°C)
  • 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure
  • Minimum bending radius: 6" (152 mm)

Specs

–
Length (Feet):

25'

Product Type:

Charging Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy