Apply to be a TradeMaster!
Main product image of PLUS II 1/4" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (60' Length)
Magnifying glass
Hover image to zoom

PLUS II 1/4" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (60' Length)

SKU:
15460
Rating:
(0)
Q&A:
(0)
PLUS II 1/4" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (60' Length)
Magnifying glass
Hover image to zoom
$54.59 each
In Stock
In Stock
Get 6 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
60' Length

Description

–

Note: Image may not reflect actual product


Specifications:

  • 60' Long Hose
  • Pulls 75 micron vacuum or better on 36" hose
  • 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure
  • Operating temperature -22 to 176F (-30 to 80C)
  • Minimum bending radius: 6" (152 mm)
  • Made in the USA

Specs

–
Length (Feet):

60'

Product Type:

Charging Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy