Apply to be a TradeMaster!
Main product image of PLUS II C 1/2" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (72" Length)
Magnifying glass
Hover image to zoom

PLUS II C 1/2" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (72" Length)

SKU:
15872
Rating:
(0)
Q&A:
(0)
PLUS II C 1/2" Heavy Duty Combination Charging/Vacuum Hose w/ Standard Fittings (72" Length)
Magnifying glass
Hover image to zoom
$115.12 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
72" Length

Description

–
Note: Image may not reflect actual product

Features:
  • Description: Black Hose (1/2")
  • PLUS II environmentally responsible, permeation resistant hose
  • Compatible with current CFC, HCFC and HFC refrigerants and oils
  • Pull a more complete vacuum
  • Faster refrigerant transfer
  • Faster charging on large systems
  • Made in the USA

Specifications:
  • 72" Long Hose
  • 1/2" Flare x 1/2" Flare
  • Pull a more complete vacuum
  • 3000 psi (207 bar) minimum burst, 600 psi (41 bar) maximum working pressure
  • Operating temperature -22° to 176°F (-30° to 80°C)
  • Minimum bend radius: 10" (254 mm)

Specs

–
Product Type:

Charging Hose

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy