Apply to be a TradeMaster!
Main product image of Plus II 3/4" Heavy Duty Charging Hose (36" Length)
Magnifying glass
Hover image to zoom

Plus II 3/4" Heavy Duty Charging Hose (36" Length)

SKU:
18436
Rating:
(0)
Q&A:
(0)
Plus II 3/4" Heavy Duty Charging Hose (36" Length)
Magnifying glass
Hover image to zoom
$147.07 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Size
3/4" Connection

Description

–
Note: Image may not reflect actual product

Specifications:
  • Large 3/4" I.D. designed to save time in charging or evacuation of centrifugals and other large systems.
  • Designed for R-401A
  • Constructed for heavy duty use with most refrigerants
  • 3000 psi (206 bar) minimum burst, 600 psi (41 bar) maximum working pressure
  • Available with steel 3/4" Female, 3/4" Male flares - O Ring seal
  • Operating temperature -20° to 200°F (-28.8° to 93.3°C)
  • Minimum bend radius: 12" (305 mm)
  • Not for use with NH3

Specs

–
Product Type:

Charging Hose

Length (Inches):

36"

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy