Apply to be a TradeMaster!
Main product image of 4-in-1 Valve and Core Tool w/ side port (1/4")
Magnifying glass
Hover image to zoom

4-in-1 Valve and Core Tool w/ side port (1/4")

SKU:
18975
Rating:
(8)
Q&A:
(0)
4-in-1 Valve and Core Tool w/ side port (1/4")
Magnifying glass
Hover image to zoom
$79.85 each
In Stock
In Stock
Get 4 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
  • 4-in-1 ball valve tool is perfect for vacuum, charge, cores and recovery. Remove and replace Schrader cores without losing charge.
  • Extra 1/4" side port on 18975 to attach electronic micron vacuum gauge right at system for greater accuracy or to add refrigerant
  • Evacuate and charge through an unrestricted line for increased speed and higher vacuum
  • Core removal allows recovery unit to work at maximum efficiency, speeding the recovery process
  • Made in the USA

Specs

–
Product Type:

Core Remover

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of 4-in-1 Valve and Core Tool w/ side port (1/4")
4-in-1 Valve and Core Tool w/ side port (1/4")
SKU: 18975
(8)
Core Remover

You May Also Need

Product Reviews

4.38 out of 8 reviews
86% would recommend this product
4.38
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Bad tool

The Schrader valve remover is terrible. It gets stuck and can't be removed easily. I had to give away the ones I had because no one can beat Appion in this type of tool. The other tools are very good, but this one in particular is very poor and difficult for removing valves.
LG
Massachussetts
1 years ago
Was this review helpful to you?

I would by this product again

Product arrived as promised. I have already used this item and it worked great.
Bob
ILLINOIS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The most durable and heavy duty

The company makes a good product and heavy duty parts so far they are the best
HK
Porter Ranch
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

should buy

good item
aron
ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than expected.

I have never used core remover tools before. This is an unexpected surprise. I thought surely there had to be some refrigerant loss when you pull the cores. Sure enough it was a complete seal. I was able to vacuum down well below 200 microns quickly with these. Well made and have a good feel.
Mako
Tallahassee, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

I use it in hvac and Appliance repair
White
Arthur,il
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yellow jacket 4 in 1 1/4" valve core tool.

Great product,first one received showed no damage. When band tighten nut pulled off. Supply house exchange it.yellow jacket has great products, I must have got a fluke. Replacement works great.
Whitey
Arthur, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

must have

Great for any split AC systems. Faster vacuum and charging
Paul the HVAC man
westport ct.
13 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy