Apply to be a TradeMaster!
1/4" Adapter for Connection to Left-Handed A2L Refrigerant Tanks, Straight

1/4" Adapter for Connection to Left-Handed A2L Refrigerant Tanks, Straight

SKU:
19124
Rating:
(0)
Q&A:
(0)
1/4" Adapter for Connection to Left-Handed A2L Refrigerant Tanks, Straight
$17.87 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1/4" Length
Product Highlight: Color
Red, Blue

Description

–

The A2L refrigerants, R-32 and R-454B, have adopted left-handed connections for their tanks. These new refrigerants are categorized as slightly flammable, so left-handed connections were implemented to differentiate them from A1, non-flammable refrigerants. As the industry adopts these new refrigerants, YELLOW JACKET A2L Tank Adapters and Charging Hoses incorporate left-handed connections so a service technician can safely charge A2L refrigerant systems.


Features:

  • Conversion adapters from 1/2" Female SAE flare left-handed (LH) x 1/4" Male flare for A2L applications
  • Easily identified by double ring on tightening knurl for LH connection
  • Patented CH14 "adjust-a-valve" opener in all 1/4" female ends
  • Works with or without Schrader core
  • Available in straight, 45- degree and 90-degree and ball valve configurations
  • Made in the USA

Specs

–
Gauge Diameter:

3-1/8"

Length (Inches):

1/4"

Color:

Red

Blue

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy