Apply to be a TradeMaster!
Main product image of HAV-12, 12" Yellow Hose
Magnifying glass
Hover image to zoom

HAV-12, 12" Yellow Hose

SKU:
21012
Rating:
(0)
Q&A:
(0)
HAV-12, 12" Yellow Hose
Magnifying glass
Hover image to zoom
$21.22 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
12" Length

Description

–
HAV-12 - 12" Yellow Hose Standard Fitting PLUS II 1/4" Charging Hose

  • 1/4" PLUS II ™ hoses are UL recognized assemblies (File SA9737)
  • The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants
  • The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant
  • 1/4" RYB PLUS II ™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20º to 180ºF (-28.8º to 82.2ºC)
  • Minimum bend radius: 6" (152 mm)
  • Made in the USA
  • 1/4" with 1/4" flare fittings
  • 1/4" with compact ball valve end
  • 1/4" with SealRight™ low loss anti-blow back fitting
  • 1/4" for 5/16" flare (1/2 – 20 thread) service ports for R-410A
  • 1/4" with FlexFlow™ valve

Specs

–
Product Type:

Hose

Color:

Yellow

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy