Apply to be a TradeMaster!
PLUS II 1/4" HAV Yellow Charge Hose (24" Length)

PLUS II 1/4" HAV Yellow Charge Hose (24" Length)

SKU:
21024
Rating:
(0)
Q&A:
(0)
PLUS II 1/4" HAV Yellow Charge Hose (24" Length)
$22.79 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Color
Yellow

Description

–
  • 1/4" PLUS II hoses are UL recognized assemblies (File SA9737)
  • The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants
  • The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant
  • 1/4" RYB PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

24"

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy