Apply to be a TradeMaster!
Main product image of PLUS II 1/4" HAV Yellow Charging Hose (48" Length)
Magnifying glass
Hover image to zoom

PLUS II 1/4" HAV Yellow Charging Hose (48" Length)

SKU:
21048-YELLOW-JACKET
Rating:
(0)
Q&A:
(0)
PLUS II 1/4" HAV Yellow Charging Hose (48" Length)
Magnifying glass
Hover image to zoom
$31.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
48" Length

Description

–
Note:Image may not reflect actual product

PLUS II Yellow Charging Hose w/ 1/4" HAV Standard Fitting, Double Barrier Protection (48" Length)

Yellow Jacket Plus II hoses have double barrier protection for CFC, HCFC and HFC refrigerants.

  • 48" Long Yellow Hose
  • 1/4" HAV Standard Fitting
  • UL recognized assemblies (File SA9737)
  • The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants
  • The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant
  • 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure
  • Operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Hose

Color:

Yellow

Length (Inches):

48"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy