Apply to be a TradeMaster!
Main product image of PLUS II AC Yellow Charging Hose w/ SealRight Low Loss Anti-Blow Back Fitting (72" Length)
Magnifying glass
Hover image to zoom

PLUS II AC Yellow Charging Hose w/ SealRight Low Loss Anti-Blow Back Fitting (72" Length)

SKU:
22072
Rating:
(0)
Q&A:
(0)
PLUS II AC Yellow Charging Hose w/ SealRight Low Loss Anti-Blow Back Fitting (72" Length)
Magnifying glass
Hover image to zoom
$44.70 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Color
Yellow

Description

–
Note: Image may not reflect actual product

Product Features:
  • 72" Long Yellow Hose with Low Loss Anti-Blow Back Fitting
  • 45° end for easy installation in tight areas
  • Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils
  • UL recognized assemblies (File SA9737)
  • 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure
  • Operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

72"

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy