Apply to be a TradeMaster!
60", Red, Plus II, 1/4" Hose w/ Sealright Fitting

60", Red, Plus II, 1/4" Hose w/ Sealright Fitting

SKU:
22660
Rating:
(0)
Q&A:
(0)
60", Red, Plus II, 1/4" Hose w/ Sealright Fitting
$43.08 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
60" Length

Description

–
Yellow Jacket 22660 60", Red, PLUS II, 1/4" hose with SealRight fitting. 45 end for easy installation in tight areas. Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils. Available with SealRight fittings on both ends. UL recognized assemblies (File SA9737). The Yellow Jacket 22660 is made in the USA. Low loss anti-blow back SealRight fitting immediately traps refrigerant in the hose when disconnected, helping meet non-venting regulations and prevent finger burns.

  • 45 end for easy installation in tight areas
  • Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils
  • Available with SealRight fittings on both ends
  • UL recognized assemblies (File SA9737)
  • 1/4" RYB PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy