Apply to be a TradeMaster!
Main product image of PLUS II 3-Pack Charging Hoses w/ SealRight Fittings (36" Length)
Magnifying glass
Hover image to zoom

PLUS II 3-Pack Charging Hoses w/ SealRight Fittings (36" Length)

SKU:
22983
Rating:
(1)
Q&A:
(0)
PLUS II 3-Pack Charging Hoses w/ SealRight Fittings (36" Length)
Magnifying glass
Hover image to zoom
$109.31 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
36" Length

Description

–
Product Features:
  • 36" 3 pack Hoses
  • 45° end for easy installation in tight areas
  • Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils
  • UL recognized assemblies (File SA9737)
  • 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure
  • Operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

36"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I barely get a hiss

I've seen some guys seriously hurt themselves with refrigerant in my years of HVAC and I'm a bit hose shy myself being new to the service side having done install for so many years. But these hoses are GREAT! Barely even hiss, no blow back, no sting. 10/10 and rebuilding the gasket when its needed (rarely) is surprisingly easy.
Big Daddy B
Colorado
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy