Apply to be a TradeMaster!
Main product image of 3-Pack 1/4" FlexFlow Adapters (9" Length)
Magnifying glass
Hover image to zoom

3-Pack 1/4" FlexFlow Adapters (9" Length)

SKU:
25980
Rating:
(1)
Q&A:
(0)
3-Pack 1/4" FlexFlow Adapters (9" Length)
Magnifying glass
Hover image to zoom
$130.86 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
9" Length

Description

–
3-Pack 1/4" FlexFlow Adapters (9" Length)

Features:
  • 9" FlexFlow Adapters, 3 pack
  • 1/4" Diameter
  • Flexible hose between valve and fitting for handling in tight areas
  • Operating temperature -22° to 178°F (-30° to 80°C)
  • 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure
  • Minimum bend radius: 8" (203 mm)
  • UL recognized assemblies (File SA9737) (Valves SA10088)
  • Made in the USA

Specs

–
Product Type:

Adapter

Size:

1/4"

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will order again

Good products and Excellent customer service!!!
Tony
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy