Apply to be a TradeMaster!
Main product image of PLUS II 3-Pack 1/4" Hose with FlexFlow Valve (48" Length)
Magnifying glass
Hover image to zoom

PLUS II 3-Pack 1/4" Hose with FlexFlow Valve (48" Length)

SKU:
25984
Rating:
(0)
Q&A:
(0)
PLUS II 3-Pack 1/4" Hose with FlexFlow Valve (48" Length)
Magnifying glass
Hover image to zoom
$179.09 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
48" Length

Description

–
Features
  • Valve handle position shows when valve is opened or closed
  • Flexible length of hose between valve and fitting makes access to tight areas easier
  • UL recognized assemblies (File SA9737)
  • 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Size:

1/4"

Length (Inches):

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy