Apply to be a TradeMaster!
Main product image of 3/8" Heavy Duty FlexFlow Adapter
Magnifying glass
Hover image to zoom
3/8" Heavy Duty FlexFlow Adapter
Magnifying glass
Hover image to zoom
$60.49 each
In Stock
In Stock
Get 9 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
9" Length

Description

–
P3/8" Heavy Duty FlexFlow Adapter
  • Easy retrofit of existing PLUS II hoses with ball valve capabilities
  • Flexible hose between valve and fitting for handling in tight areas
  • Operating temperature -20° to 200°F (-28.8° to 93.3°C)
  • 3000 psi (207 bar) burst and 600 psi (41 bar) working pressure
  • Minimum bend radius: 8" (203 mm)
  • Made in the USA

Specs

–
Product Type:

Adapter

Size:

3/8"

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy