Apply to be a TradeMaster!
Main product image of PLUS II 1/4" Yellow Charging Hose w/ Compact Ball Valve (36" Length)
Magnifying glass
Hover image to zoom

PLUS II 1/4" Yellow Charging Hose w/ Compact Ball Valve (36" Length)

SKU:
29036
Rating:
(1)
Q&A:
(0)
PLUS II 1/4" Yellow Charging Hose w/ Compact Ball Valve (36" Length)
Magnifying glass
Hover image to zoom
$48.62 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
36" Length

Description

–
Yellow Jacket 29036 36", Yellow, compact ball valve, PLUS II, 1/4" hose. Metal handle at end of hose fits tight areas and traps all the gas.

Features:
  • Full flow valve
  • Uses standard gasket and valve opener
  • UL recognized assemblies (File SA9737)
  • Recommended for R-410A
  • 1/4" RYB PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best hvac hoses on the market

Simply the best hoses money can buy
Tuffram
Nowhere USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy