Apply to be a TradeMaster!
Main product image of Titan 4 Valve Test & Charging Manifold w/ PLUS II Compact Ball Valve
Magnifying glass
Hover image to zoom

Titan 4 Valve Test & Charging Manifold w/ PLUS II Compact Ball Valve

SKU:
49960
Rating:
(0)
Q&A:
(0)
Titan 4 Valve Test & Charging Manifold w/ PLUS II Compact Ball Valve
Magnifying glass
Hover image to zoom
$330.48 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A

Description

–
The Yellow Jacket 49960 TITAN test and charging manifold is the first forged aluminum manifold in the industry. The special aluminum alloy construction of the manifold body makes it lightweight for handling ease with the durability and reliability required for repeated, rugged use. Can be used with refrigerant R-410A only.

The 49960 comes with 3-1/8" (80 mm) red and blue gauges and (3) 60", (RYB) PLUS II hoses with 3/8" x 45° fittings and compact ball valves. This manifold product is designed for the air conditioning and refrigeration service technician who knows and appreciates the quality and durability of Yellow Jacket Products.

Features:
  • Front access for easy field calibration
  • Comes with (3) 60", RYB PLUS II Hoses with 3/8" x 45° fittings and compact ball valves
  • Large, easy to read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges
  • Front access for easy field recalibration
  • LOW Side Gauge: -30" to 0 to 300 PSI
  • HIGH Side gauge: 0 to 800 PSI
  • Proven, double "O" ring piston for reliability and long service life.
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extends the life of the seats
  • Contoured easy-grip handles for positive control; color coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Heavy duty hook won't pull out
  • Fourth hose to enable connection to hi/lo sides, refrigerant tank, and recovery unit or vacuum pump for diagnostics, evacuation land charging without switching hoses.
  • 3/8" vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings on unit are 1/4")
  • Optional protective gauge boots available
  • Manifold and hose holder fittings 1/4" - 3/8" - 1/4" - 1/4" unless otherwise identified
  • To be used with R-410A refrigerant only
  • Limited lifetime warranty on manifold bar and valves, NOT gauges
  • Made in the USA

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Gauge Pressure (psi):

0-800

Hose Length:

60"

Vacuum Port Size:

3/8"

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy