Apply to be a TradeMaster!
Main product image of Titan, 4-Valve Test and Charging Manifold
Magnifying glass
Hover image to zoom

Titan, 4-Valve Test and Charging Manifold

SKU:
49967
Rating:
(2)
Q&A:
(3)
Titan, 4-Valve Test and Charging Manifold
Magnifying glass
Hover image to zoom
$301.06 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Titan, 4-Valve Test and Charging Manifold

Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use

  • Fourth hose to enable connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
  • 3/8" Vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings are 1/4")
  • Large, easy-to-read 3-1/8" (90 mm) steel case red and blue, 1% accuracy (Class 1) gauges
  • Front access for easy field recalibration
  • Double “O” ring piston for reliability and long service life
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Optional protective gauge boots available
  • Heavy duty hook won’t pull out
  • Also available with 3-1/2" (80 mm) red and blue liquid-filled gauges
  • Manifold and hose holder fittings 1/4"-3/8"-1/4"-1/4" unless otherwise identified
  • Made in the USA

    .
  • Specs

    –
    Product Type:

    Manifold

    Gauge Diameter:

    3-1/8"

    Includes:

    Hose

    Gauge

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Product Type
    4 Valve Aluminum Manifold, R22/R404A/R410A (0-800 psi)
    SKU: 1839132
    Manifold

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    A quality product

    Everything was packed well and arrived in new condition. The manifold, gauges and hoses are very high quality. Worked perfectly right out of the box. Large easy to read gauges. No leaks of at all when connected. Looking forward to years of service with this.
    Scooter
    Tampa, FL
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    Great manifold set at the best price I could find from SupplyHouse.com
    Ed
    Naples, FL
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Does this come with low loss hoses or basic hoses?

    Asked by The727 4 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hello. The 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C).

    Was this review helpful to you?

    Q: Are these for both r22 and 410

    Asked by White man 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, they are.

    Was this review helpful to you?

    Q: Hi, Is this Titan, 4-Valve Test and Charging Manifold comes with hoses?

    Asked by Vlad 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, it does.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy