Apply to be a TradeMaster!
Main product image of Titan 4 Valve Test & Charging Manifold w/ 60" PLUS II Compact Ball Valve RYB
Magnifying glass
Hover image to zoom

Titan 4 Valve Test & Charging Manifold w/ 60" PLUS II Compact Ball Valve RYB

SKU:
49968
Rating:
(0)
Q&A:
(0)
Titan 4 Valve Test & Charging Manifold w/ 60" PLUS II Compact Ball Valve RYB
Magnifying glass
Hover image to zoom
$358.19 each
In Stock
In Stock
Get 11 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A

Description

–
4-Valve Test & Charging Manifold w/ 60 PLUS II Compact Ball Valve RYB & 3/8" x 45°, R/B gauges, psi for R22/404A/410A

Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use

Features:
  • Front access for easy field calibration
  • Comes with (3) 60", RYB PLUS II Hoses with 3/8" x 45° fittings and compact ball valves
  • Large, easy to read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges
  • Front access for easy field recalibration
  • LOW Side Gauge: -30" to 0 to 300 PSI
  • HIGH Side gauge: 0 to 800 PSI
  • Proven, double "O" ring piston for reliability and long service life.
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extends the life of the seats
  • Contoured easy-grip handles for positive control; color coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Heavy duty hook won't pull out
  • Fourth hose to enable connection to hi/lo sides, refrigerant tank, and recovery unit or vacuum pump for diagnostics, evacuation land charging without switching hoses.
  • 3/8" vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings on unit are 1/4")
  • Optional protective gauge boots available
  • Manifold and hose holder fittings 1/4" - 3/8" - 1/4" - 1/4" unless otherwise identified
  • To be used with R-410A refrigerant only
  • Limited lifetime warranty on manifold bar and valves, NOT gauges
  • Made in the USA

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Gauge Pressure (psi):

0-800

Hose Length:

60"

Vacuum Port Size:

3/8"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Refrigerant Type
CURRENT ITEM
Product Image of Titan 4 Valve Test & Charging Manifold w/ 60" PLUS II Compact Ball Valve RYB
Titan 4 Valve Test & Charging Manifold w/ 60" PLUS II Compact Ball Valve RYB
SKU: 49968
Manifold
R-410A
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy