Apply to be a TradeMaster!
Main product image of Deluxe Ratchet Hand Bender w/ Reverse Bend Adapter (1/4" to 7/8")
Magnifying glass
Hover image to zoom

Deluxe Ratchet Hand Bender w/ Reverse Bend Adapter (1/4" to 7/8")

SKU:
60325
Rating:
(1)
Q&A:
(0)
Deluxe Ratchet Hand Bender w/ Reverse Bend Adapter (1/4" to 7/8")
Magnifying glass
Hover image to zoom
We no longer carry 60325
Unavailable since January 17, 2021
Suggested Alternative:
Compact Bender Kit w/ Reverse Bending Attachment for 1/4" to 7/8"
SKU:1926598
(13)
Order by today, receive 45 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1/2", 1/4", 5/16", 3/8", 5/8", 3/4", 7/8"

Description

Easy one hand bending of 1/4" to 7/8" soft copper and soft aluminum. Hard copper must be annealed before bending.

Features:
  • Quick change bending mandrels and shoes
  • Trouble free ratchet mechanism
  • Index marks to locate bends
  • Complete tube bender kit includes all items required to bend 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" and 7/8" tubing
  • Reverse bending mandrel 60342 Included

Specs

Product Type:

Bender

Size:

1/2"

1/4"

5/16"

3/8"

5/8"

3/4"

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of Deluxe Ratchet Hand Bender w/ Reverse Bend Adapter (1/4" to 7/8")
Deluxe Ratchet Hand Bender w/ Reverse Bend Adapter (1/4" to 7/8")
SKU: 60325
(1)
Bender
1/2"
1/4"
5/16"
3/8"
5/8"
3/4"
7/8"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

I was skeptical after watching a coworker kink refrigerant line after line with his bender. I opted to braze elbows instead. I used this for the first time on a 1/2 copper gas line. I bent it in a tight 180* and made a perfect bend. I was extremely pleased with the end result. The customer who was "hovering" was also impressed.
Mid Mo HVAC
Central Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?