Apply to be a TradeMaster!
Main product image of Hydrocarbon Charging Kit
Magnifying glass
Hover image to zoom
Hydrocarbon Charging Kit
Magnifying glass
Hover image to zoom
$565.16 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Overview:

The bottle stand and high precision scale make it easy to accurately weigh the critical charge required for these systems.


The YELLOW JACKET Hydrocarbon Charging Kit provides all the necessary tools to charge R-290 (propane) and R-600a (isobutane) hydrocarbon systems safely and effectively. The single valve manifold and small ID hoses allow for effective system pressure measurement while minimizing the impact on the system charge. The bottle valve and adapters offer compatibility with a variety of R-290 and R-600a refrigerant bottles.


Bottle Compatibility:

There are many different refrigerant bottle styles in the market for R-290 and R-600a. With that in mind, the YELLOW JACKET Hydrocarbon Charging Kit has been designed to support these various bottle configurations. The 61008 Hydrocarbon Bottle Valve works with most self-sealing 7/16" threaded bottle connections. When working with 1" threaded bottle connections, the 61009

Hydrocarbon Bottle Adapter can be used. The 19201 90 Quick Coupler (pictured) even provides the ability to attach puncture-style and other right-angle bottle valves for accurate liquid charging.


Specifications:

  • Compatible Refrigerants: R-290 and R-600a
  • System Connections: 1/4", 5/16", 3/8" OD Tubing
  • Operating Temperature: 0 to 130F (-18 to 55C)
  • Operating Pressure: -14.7 to 101 psi (-1 to 7 bar)
  • Bottle Compatibility: Valve and adapter work with most 7/16" and 1" threaded bottle connections. The 19201 90 Quick Coupler allows for connection of piercing-type and other right-angle bottle valves.
  • Charging Scale
  • Capacity: 13.22 lb (6 kg)
  • Accuracy: 0.1%
  • Units of Measure: Grams (g), Pounds (lb), Pounds & Ounces (lb/oz),
  • Ounces (oz), Milliliters (ml)
  • Resolution: 0.01 oz (0.05 g)
  • Overload Protection: Yes
  • Power: (3) AAA Batteries (included)
  • Battery Life: 50+ hours
  • Auto-Off Timer: 2 minutes after last reading change (see QSG to change to auto-off timer to 5 minutes before each use)
  • Hydrocarbon Single Valve Manifold
  • Pressure Range: -14.7 to 101 psi (-1 to 7 bar)
  • Refrigerants: R-290 and R-600a (saturation temperatures in F and C)
  • Hose Length: 24" (610 mm)
  • Series 41 Hydrocarbon 2-Valve Manifold (sold separately from Hydrocarbon Charging Kit)
  • Pressure Units: psi/bar
  • Refrigerants: R-290 and R-600a (saturation temperatures in F and C)
  • Hose Length: 24" (610 mm)
  • Hose Fitting: Quick Coupler
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy